- Hot Mill Gloves
- Size Group: Large
- Natural White
| Color | Natural White |
| Type | Regular Weight |
| Glove Size | Large |
| Style | Clute Pattern, Nap-Out |
| Cuff Style | Gauntlet |
| Material | 100% Cotton |
| Weight | 0.0 LB |
| Color | Natural White |
| Type | Regular Weight |
| Glove Size | Large |
| Style | Clute Pattern, Nap-Out |
| Cuff Style | Gauntlet |
| Material | 100% Cotton |
| Weight | 0.0 LB |