- Premium Leather Welder's Gloves
- Size Group: Large
- Russet
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Material | Side Split Cowhide |
| Color | Russet |
| Resistance | Heat, Abrasion |
| Lining | Cotton Sock |
| Style | Straight Thumb |
| Weight | 0.0 LB |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Material | Side Split Cowhide |
| Color | Russet |
| Resistance | Heat, Abrasion |
| Lining | Cotton Sock |
| Style | Straight Thumb |
| Weight | 0.0 LB |