- Driver's Cowhide Gloves
- Size Group: X-Large
- Russet
| Cuff Style | Shirred Elastic Back |
| Style | Keystone Thumb |
| Glove Size | X-Large |
| Lining | Red Fleece |
| Color | Russet |
| Material | Premium Shoulder Split Leather |
| Weight | 0.0 LB |
| Cuff Style | Shirred Elastic Back |
| Style | Keystone Thumb |
| Glove Size | X-Large |
| Lining | Red Fleece |
| Color | Russet |
| Material | Premium Shoulder Split Leather |
| Weight | 0.0 LB |