- Driver's Cowhide Gloves
- Size Group: Large
- Gray/Tan
| Color | Gray/Tan |
| Style | Keystone Thumb |
| Material | Select Grain Leather Palm & Fingers, Split Leather Back |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Large |
| Lining | Unlined |
| Weight | 0.0 LB |
| Color | Gray/Tan |
| Style | Keystone Thumb |
| Material | Select Grain Leather Palm & Fingers, Split Leather Back |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Large |
| Lining | Unlined |
| Weight | 0.0 LB |