- Driver's Cowhide Gloves
- Size Group: Medium
- Gray/Tan
| Lining | Unlined |
| Material | Select Grain Leather Palm & Fingers, Split Leather Back |
| Glove Size | Medium |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Color | Gray/Tan |
| Weight | 0.0 LB |
| Lining | Unlined |
| Material | Select Grain Leather Palm & Fingers, Split Leather Back |
| Glove Size | Medium |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Color | Gray/Tan |
| Weight | 0.0 LB |