- Driver's Pigskin Gloves
- Size Group: Large
- Tan
| Lining | Thinsulate® |
| Material | Premium Grain Pigskin |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Large |
| Color | Tan |
| Weight | 0.0 LB |
| Lining | Thinsulate® |
| Material | Premium Grain Pigskin |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Large |
| Color | Tan |
| Weight | 0.0 LB |