- Driver's Pigskin Gloves
- Size Group: X-Large
- Tan
| Material | Premium Grain Pigskin |
| Cuff Style | Shirred Elastic Back |
| Style | Keystone Thumb |
| Lining | Thinsulate® |
| Glove Size | X-Large |
| Color | Tan |
| Weight | 0.0 LB |
| Material | Premium Grain Pigskin |
| Cuff Style | Shirred Elastic Back |
| Style | Keystone Thumb |
| Lining | Thinsulate® |
| Glove Size | X-Large |
| Color | Tan |
| Weight | 0.0 LB |