- Driver's Cowhide Gloves
- Size Group: Medium
- Tan
| Glove Size | Medium |
| Lining | Red Fleece |
| Color | Tan |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Material | Premium Grain Leather |
| Weight | 0.0 LB |
| Glove Size | Medium |
| Lining | Red Fleece |
| Color | Tan |
| Style | Keystone Thumb |
| Cuff Style | Shirred Elastic Back |
| Material | Premium Grain Leather |
| Weight | 0.0 LB |