- Driver's Cowhide Gloves
- Size Group: Small
- Tan
| Color | Tan |
| Style | Keystone Thumb |
| Lining | Red Fleece |
| Material | Premium Grain Leather |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Small |
| Weight | 0.0 LB |
| Color | Tan |
| Style | Keystone Thumb |
| Lining | Red Fleece |
| Material | Premium Grain Leather |
| Cuff Style | Shirred Elastic Back |
| Glove Size | Small |
| Weight | 0.0 LB |