- Full Chore Gloves
- Navy
- 100% Cotton
| Style | Clute-Straight Thumb |
| Glove Type | Chore |
| Material | 100% Cotton |
| Lining | Standard |
| Glove Size | Large |
| Cuff Style | Navy |
| Color | Yellow |
| Weight | 0.0 LB |
| Style | Clute-Straight Thumb |
| Glove Type | Chore |
| Material | 100% Cotton |
| Lining | Standard |
| Glove Size | Large |
| Cuff Style | Navy |
| Color | Yellow |
| Weight | 0.0 LB |