- PVC Coated Gloves
- Size Group: Men's
- Black
| Cuff Style | Knit-Wrist |
| Resistance | Oil, Grease, Acids, Solvents, Moderate Abrasion |
| Style | Rough Finish |
| Glove Size | Men's |
| Lining | Jersey |
| Coating | PVC |
| Color | Black |
| Weight | 0.0 LB |
| Cuff Style | Knit-Wrist |
| Resistance | Oil, Grease, Acids, Solvents, Moderate Abrasion |
| Style | Rough Finish |
| Glove Size | Men's |
| Lining | Jersey |
| Coating | PVC |
| Color | Black |
| Weight | 0.0 LB |