- Overshoe Style
- 16 Size Group
- Latex Material
- Yellow Color
- 17 in Height
| Toe | Plain |
| Material | Latex |
| Size Group | 16 |
| Color | Yellow |
| Sole | Textured |
| Style | Overshoe |
| Weight | 0.0 LB |
| EAN or UPC | 662909820167 |
| Toe | Plain |
| Material | Latex |
| Size Group | 16 |
| Color | Yellow |
| Sole | Textured |
| Style | Overshoe |
| Weight | 0.0 LB |
| EAN or UPC | 662909820167 |