- 5 Buckle Boot Style
- 15 Size Group
- Rubber Material
- Black/Red Color
- 14 in Height
| Toe | Plain |
| Color | Black/Red |
| Style | 5 Buckle Boot |
| Sole | Ribbed |
| Size Group | 15 |
| Material | Rubber |
| Weight | 13.01 LB |
| EAN or UPC | 662909820259 |
| Toe | Plain |
| Color | Black/Red |
| Style | 5 Buckle Boot |
| Sole | Ribbed |
| Size Group | 15 |
| Material | Rubber |
| Weight | 13.01 LB |
| EAN or UPC | 662909820259 |