- Oversock Style
- 12 Size Group
- PVC Material
- Black Color
- 16 in Height
| Size Group | 12 |
| Material | PVC |
| Toe | Reinforced |
| Sole | Textured |
| Color | Black |
| Style | Oversock |
| Weight | 13.01 LB |
| EAN or UPC | 662909083029 |
| Size Group | 12 |
| Material | PVC |
| Toe | Reinforced |
| Sole | Textured |
| Color | Black |
| Style | Oversock |
| Weight | 13.01 LB |
| EAN or UPC | 662909083029 |