- Oversock Style
- 9 Size Group
- PVC Material
- Black Color
- 16 in Height
| Toe | Reinforced |
| Style | Oversock |
| Sole | Textured |
| Color | Black |
| Material | PVC |
| Size Group | 9 |
| Weight | 13.01 LB |
| EAN or UPC | 662909083074 |
| Toe | Reinforced |
| Style | Oversock |
| Sole | Textured |
| Color | Black |
| Material | PVC |
| Size Group | 9 |
| Weight | 13.01 LB |
| EAN or UPC | 662909083074 |