- Oversock Style
- 12 Size Group
- PVC Material
- White Color
- 16 in Height
| Style | Oversock |
| Color | White |
| Material | PVC |
| Size Group | 12 |
| Sole | Lug |
| Toe | Plain |
| Weight | 5.5 LB |
| Style | Oversock |
| Color | White |
| Material | PVC |
| Size Group | 12 |
| Sole | Lug |
| Toe | Plain |
| Weight | 5.5 LB |