- Oversock Style
- 8 Size Group
- PVC Material
- White Color
- 16 in Height
| Sole | Lug |
| Color | White |
| Toe | Plain |
| Size Group | 8 |
| Style | Oversock |
| Material | PVC |
| Weight | 5.38 LB |
| EAN or UPC | 662909083135 |
| Sole | Lug |
| Color | White |
| Toe | Plain |
| Size Group | 8 |
| Style | Oversock |
| Material | PVC |
| Weight | 5.38 LB |
| EAN or UPC | 662909083135 |