- Oversock Style
- 9 Size Group
- PVC Material
- White Color
- 16 in Height
| Toe | Plain |
| Material | PVC |
| Color | White |
| Sole | Lug |
| Style | Oversock |
| Size Group | 9 |
| Weight | 5.45 LB |
| Toe | Plain |
| Material | PVC |
| Color | White |
| Sole | Lug |
| Style | Oversock |
| Size Group | 9 |
| Weight | 5.45 LB |