- Steel Toe & Shank Style
- 8 Size Group
- PVC Material
- Black Color
- 16 in Height
| Size Group | 8 |
| Color | Black |
| Sole | Textured |
| Toe | Steel |
| Style | Steel Toe & Shank |
| Material | PVC |
| Weight | 13.01 LB |
| Size Group | 8 |
| Color | Black |
| Sole | Textured |
| Toe | Steel |
| Style | Steel Toe & Shank |
| Material | PVC |
| Weight | 13.01 LB |