- Overshoe Style
- 2X-Large Size Group
- Latex Material
- Yellow Color
- 12 in Height
| Toe | Plain |
| Style | Overshoe |
| Size Group | 2X-Large |
| Color | Yellow |
| Material | Latex |
| Sole | Textured |
| Weight | 0.0 LB |
| Toe | Plain |
| Style | Overshoe |
| Size Group | 2X-Large |
| Color | Yellow |
| Material | Latex |
| Sole | Textured |
| Weight | 0.0 LB |