| Material | Split Cowhide |
| Color | Blue/Red Stripe Back |
| Cuff Style | Rubberized Gauntlet |
| Glove Size | Medium |
| Thumb Type | Wing |
| Lining | Fleece |
| Style | Leather Palm |
| Weight | 0.36 LB |
| EAN or UPC | 662909472229 |
| Material | Split Cowhide |
| Color | Blue/Red Stripe Back |
| Cuff Style | Rubberized Gauntlet |
| Glove Size | Medium |
| Thumb Type | Wing |
| Lining | Fleece |
| Style | Leather Palm |
| Weight | 0.36 LB |
| EAN or UPC | 662909472229 |