Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
High Dexterity Gloves

86000/XL

High Dexterity Gloves
Item #114027616
High Dexterity Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Split Cowhide Leather
Glove Size X-Large
Color Blue
/Black
Cuff Style Hook & Loop
Lining Unlined
Weight 0.63 LB
EAN or UPC 662909860033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison