| Color | Black |
| Glove Size | X-Large |
| Material | Synthetic Leather Palm |
| Cuff Style | Slip-On |
| Lining | Unlined |
| Weight | 0.49 LB |
| EAN or UPC | 662909861139 |
| Color | Black |
| Glove Size | X-Large |
| Material | Synthetic Leather Palm |
| Cuff Style | Slip-On |
| Lining | Unlined |
| Weight | 0.49 LB |
| EAN or UPC | 662909861139 |