| Glove Size | Medium |
| Color | Black |
| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Cuff Style | Hook & Loop |
| Weight | 0.5 LB |
| EAN or UPC | 662909861511 |
| Glove Size | Medium |
| Color | Black |
| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Cuff Style | Hook & Loop |
| Weight | 0.5 LB |
| EAN or UPC | 662909861511 |