| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Glove Size | 2X-Large |
| Color | Black/Yellow |
| Cuff Style | Hook & Loop |
| Weight | 15.0 LB |
| EAN or UPC | 662909865458 |
| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Glove Size | 2X-Large |
| Color | Black/Yellow |
| Cuff Style | Hook & Loop |
| Weight | 15.0 LB |
| EAN or UPC | 662909865458 |