| Glove Size | Medium |
| Lining | Kevlar® |
| Cuff Style | Slip-On |
| Color | Black Back, Yellow Liner |
| Weight | 14.99 LB |
| EAN or UPC | 662909008930 |
| Glove Size | Medium |
| Lining | Kevlar® |
| Cuff Style | Slip-On |
| Color | Black Back, Yellow Liner |
| Weight | 14.99 LB |
| EAN or UPC | 662909008930 |