| Glove Size | 2X-Large |
| Material | Grain Goat |
| Color | Gray Back, Orange Front |
| Cuff Style | Elastic Hook and Loop |
| Weight | 9.9 LB |
| Glove Size | 2X-Large |
| Material | Grain Goat |
| Color | Gray Back, Orange Front |
| Cuff Style | Elastic Hook and Loop |
| Weight | 9.9 LB |