| Material | Cotton Corded Palm |
| Color | Hi-Vis Orange |
| Cuff Style | Slip-On |
| Glove Size | 2X-Large |
| Lining | Unlined |
| Weight | 0.4 LB |
| EAN or UPC | 662909868091 |
| Material | Cotton Corded Palm |
| Color | Hi-Vis Orange |
| Cuff Style | Slip-On |
| Glove Size | 2X-Large |
| Lining | Unlined |
| Weight | 0.4 LB |
| EAN or UPC | 662909868091 |