| Cuff Style | Slip-On |
| Lining | Unlined |
| Material | Cotton Corded Palm |
| Glove Size | Small |
| Color | Hi-Vis Orange |
| Weight | 40.0 LB |
| EAN or UPC | 662909868053 |
| Cuff Style | Slip-On |
| Lining | Unlined |
| Material | Cotton Corded Palm |
| Glove Size | Small |
| Color | Hi-Vis Orange |
| Weight | 40.0 LB |
| EAN or UPC | 662909868053 |