| Material | Cotton Corded Palm |
| Lining | Polyester Fill, Water Resistant Hypora |
| Cuff Style | Slip-On |
| Glove Size | 2X-Large |
| Color | Hi-Vis Orange |
| Weight | 0.4 LB |
| EAN or UPC | 662909869067 |
| Material | Cotton Corded Palm |
| Lining | Polyester Fill, Water Resistant Hypora |
| Cuff Style | Slip-On |
| Glove Size | 2X-Large |
| Color | Hi-Vis Orange |
| Weight | 0.4 LB |
| EAN or UPC | 662909869067 |