| Material | Synthetic Leather |
| Lining | Polyester |
| Color | Red/Yellow |
| Cuff Style | Band Top |
| Glove Size | 3X-Large |
| Weight | 18.5 LB |
| Material | Synthetic Leather |
| Lining | Polyester |
| Color | Red/Yellow |
| Cuff Style | Band Top |
| Glove Size | 3X-Large |
| Weight | 18.5 LB |