| Lining | Unlined |
| Color | Hi-Viz Yellow |
| Glove Size | 2X-Large |
| Material | Synthetic Leather |
| Cuff Style | Band Cuff |
| Weight | 42.99 LB |
| Lining | Unlined |
| Color | Hi-Viz Yellow |
| Glove Size | 2X-Large |
| Material | Synthetic Leather |
| Cuff Style | Band Cuff |
| Weight | 42.99 LB |