| Material | Cotton Corded Palm W/ Red Stitching |
| Glove Type | General Purpose |
| Color | Green |
| Cuff Style | Hook & Loop |
| Glove Size | Medium |
| Weight | 22.6 LB |
| Material | Cotton Corded Palm W/ Red Stitching |
| Glove Type | General Purpose |
| Color | Green |
| Cuff Style | Hook & Loop |
| Glove Size | Medium |
| Weight | 22.6 LB |