| Glove Size | X-Large |
| Cuff Style | Hook & Loop |
| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Color | Black/Gray |
| Weight | 31.99 LB |
| Glove Size | X-Large |
| Cuff Style | Hook & Loop |
| Material | Synthetic Leather Palm |
| Lining | Unlined |
| Color | Black/Gray |
| Weight | 31.99 LB |