| Cuff Style | Rubberized Gauntlet |
| Style | Leather Palm |
| Glove Size | X-Large |
| Material | Split Cowhide |
| Weight | 3.08 LB |
| EAN or UPC | 662909900050 |
| Cuff Style | Rubberized Gauntlet |
| Style | Leather Palm |
| Glove Size | X-Large |
| Material | Split Cowhide |
| Weight | 3.08 LB |
| EAN or UPC | 662909900050 |