| Color | Green/Pink Stripe Back |
| Glove Size | Small |
| Material | Split Cowhide |
| Cuff Style | Rubberized Gauntlet |
| Style | Leather Palm |
| Weight | 2.01 LB |
| Color | Green/Pink Stripe Back |
| Glove Size | Small |
| Material | Split Cowhide |
| Cuff Style | Rubberized Gauntlet |
| Style | Leather Palm |
| Weight | 2.01 LB |