Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
West Chester9010/L

9010/L

SUPERSEDED TO PIP_9010/L, MTRL - 118320217
Item #114027848
West Chester9010/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Glove Size Large
Length 14 in
Lining Cotton/Polyester
Thumb Type Wing
Material Cowhide
Color Gray
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison