| Thumb Type | Wing |
| Glove Size | Large, Left Hand |
| Color | Gray |
| Length | 14 in |
| Lining | Cotton/Polyester |
| Material | Cowhide |
| Weight | 11.0 LB |
| Thumb Type | Wing |
| Glove Size | Large, Left Hand |
| Color | Gray |
| Length | 14 in |
| Lining | Cotton/Polyester |
| Material | Cowhide |
| Weight | 11.0 LB |