Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
West Chester9012L

9012L

SUPERSEDED TO PIP_9012L, MTRL - 117167123
Item #114027850
West Chester9012L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Lining Cotton/Polyester
Thumb Type Wing
Color Blue
Material Cowhide
Length 14 in
Glove Size Large
Weight 8.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison