| Color | Brown |
| Lining | Cotton/Polyester |
| Material | Cowhide |
| Length | 14 in |
| Thumb Type | Straight |
| Glove Size | Large, Left Hand |
| Weight | 9.9 LB |
| Color | Brown |
| Lining | Cotton/Polyester |
| Material | Cowhide |
| Length | 14 in |
| Thumb Type | Straight |
| Glove Size | Large, Left Hand |
| Weight | 9.9 LB |