| Material | Split Cowhide, Cowhide |
| Length | 14 in |
| Color | Blue |
| Thumb Type | Wing |
| Lining | Cotton/Polyester |
| Glove Size | Large |
| Weight | 0.68 LB |
| EAN or UPC | 662909006233 |
| Material | Split Cowhide, Cowhide |
| Length | 14 in |
| Color | Blue |
| Thumb Type | Wing |
| Lining | Cotton/Polyester |
| Glove Size | Large |
| Weight | 0.68 LB |
| EAN or UPC | 662909006233 |