| Material | Cowhide |
| Lining | Cotton/Polyester |
| Glove Size | Large |
| Thumb Type | Wing |
| Length | 14 in |
| Color | Golden Brown |
| Weight | 9.9 LB |
| Material | Cowhide |
| Lining | Cotton/Polyester |
| Glove Size | Large |
| Thumb Type | Wing |
| Length | 14 in |
| Color | Golden Brown |
| Weight | 9.9 LB |