Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
West Chester9041/L

9041/L

SUPERSEDED TO PIP_9041/L, MTRL - 116995689
Item #114027857
West Chester9041/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Thumb Type Wing
Lining Cotton/Polyester
Material Cowhide
Length 14 in
Glove Size Large
Color Blue
Weight 8.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison