| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | White |
| Material Weight Type | Medium |
| Cuff Style | Open |
| Material | Nylon |
| Weight | 25.13 LB |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | White |
| Material Weight Type | Medium |
| Cuff Style | Open |
| Material | Nylon |
| Weight | 25.13 LB |