| Material | Cowhide |
| Color | Blue |
| Length | 14 in |
| Lining | Cotton/Polyester |
| Thumb Type | Wing |
| Glove Size | Large, Left Hand |
| Weight | 8.12 LB |
| Material | Cowhide |
| Color | Blue |
| Length | 14 in |
| Lining | Cotton/Polyester |
| Thumb Type | Wing |
| Glove Size | Large, Left Hand |
| Weight | 8.12 LB |