| Glove Size | X-Large |
| Lining | Poly/Cotton |
| Color | Pearl |
| Thumb Type | Straight |
| Material | Top Grain Elk |
| Length | 14 in |
| Weight | 30.0 LB |
| Glove Size | X-Large |
| Lining | Poly/Cotton |
| Color | Pearl |
| Thumb Type | Straight |
| Material | Top Grain Elk |
| Length | 14 in |
| Weight | 30.0 LB |