| Material | Cowhide, Split Cowhide Leather |
| Lining | Cotton |
| Color | Green |
| Length | 14 in |
| Glove Size | Large |
| Thumb Type | Wing |
| Weight | 0.74 LB |
| EAN or UPC | 662909504555 |
| Material | Cowhide, Split Cowhide Leather |
| Lining | Cotton |
| Color | Green |
| Length | 14 in |
| Glove Size | Large |
| Thumb Type | Wing |
| Weight | 0.74 LB |
| EAN or UPC | 662909504555 |