Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Welding Gloves

9400

SUPERSEDED TO PIP_9400, MTRL - 118320236
Item #114027914
Ironcat Welding Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Length 14 in
Lining Cotton
Thumb Type Wing
Color Russet
Glove Size Large
Material Cowhide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison