Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Welding Gloves

945

SUPERSEDED TO PIP_945, MTRL - 118320240
Item #114027936
Ironcat Welding Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Thumb Type Wing
Length 14 in
Glove Size Large
Material Cowhide
Lining Cotton
Color Blue
Weight 14.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison