| Material | Synthetic Leather Palm/Neoprene Wrist |
| Color | Black/Gray/Hi-Vis Green |
| Cuff Style | Hook & Loop |
| Glove Size | Medium |
| Lining | Fleece and Waterproof Insert |
| Weight | 3.7 LB |
| Material | Synthetic Leather Palm/Neoprene Wrist |
| Color | Black/Gray/Hi-Vis Green |
| Cuff Style | Hook & Loop |
| Glove Size | Medium |
| Lining | Fleece and Waterproof Insert |
| Weight | 3.7 LB |